113084000-00580690
Waldmann Light Fixtures, MACH LED PLUS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113084000-00580690

Waldmann Light Fixtures, MACH LED PLUS Series

113084000-00580690

Waldmann Light Fixtures, MACH LED PLUS Series
MACH LED PLUS.SEVENTY, MQAL 42 ND,
MFG Item Number
113084000-00580690
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, MACH LED PLUS Series
Item #
113084000-00580690
MACH LED PLUS.SEVENTY, MQAL 42 ND,

MACH LED PLUS Series Information

MACH LED PLUS is built to withstand volatile environments that may be present inside of a machine including exposure to harsh coolants, lubricants, flying debris, shock, or vibration. Its rugged anodized aluminum housing is extruded with ridges accommodating easy mounting as well as supporting premium heat‑sinking properties. Designed with energy‑ and cost‑savings of up to 70% and 60,000 hours of maintenance‑free operation, the MACH LED PLUS line is a welcome upgrade to the traditional fluorescent tube lights used so often in machines today.


Videos

Specifications

Specifications
Manufacturer Part Number 113084000-00580690
Manufacturer Waldmann
Product Series MACH LED PLUS
Family Series Waldmann Light Fixtures, MACH LED PLUS Series
Description MACH LED PLUS.SEVENTY, MQAL 42 ND, 100-240V AC, 26W, Eco, Thru-wire(42.1in.)
Lamp Included Yes
Voltage 100-240 VAC
Length 42.1 "
Color Temperature 5,000 °K
Style Linear
Lamp Type LED
Power 26 W
Light Output 1,750
Junction Box No
Protection Rating IP67
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations Yes
Nominal Voltage 120 VAC, 240 VAC
Approvals cETL, ETL
Net Weight 9.9 lbs
Gross Weight 11.28 lbs