113097000-00596880
Waldmann Temporary Lighting, LUMATRIS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113097000-00596880

Waldmann Temporary Lighting, LUMATRIS Series

113097000-00596880

Waldmann Temporary Lighting, LUMATRIS Series
LUMATRIS, MSAL 96 S, 24V DC, 32W,
MFG Item Number
113097000-00596880
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, LUMATRIS Series
Item #
113097000-00596880
LUMATRIS, MSAL 96 S, 24V DC, 32W,

LUMATRIS Series Information

  • 50,000 Hour Life
  • IP68 and IPX9K Protection
  • Direct, Reverse‑Polarity Protected 24 VDC Plug
In mechanical engineering, competitive ability equals the sum of innovative components and functions. The newest LED technology is finding its way into the heterogeneous world of machines with LUMATRIS. It economically transforms the punctiform lighting characteristic of LEDs into extremely homogeneous area light.

Specifications

Specifications
Manufacturer Part Number 113097000-00596880
Manufacturer Waldmann
Product Series LUMATRIS
Family Series Waldmann Temporary Lighting, LUMATRIS Series
Description LUMATRIS, MSAL 96 S, 24V DC, 32W, rear connection (30.3in. x 3.7in.)
Voltage 22-26 V
Mounting Surface
Environment Wet
Lamp Type LED
Lamp Wattage 32 W
Approvals cETLus
Comments Rear connection
Nominal Voltage 24 V
Net Weight 0 lbs
Gross Weight 0 lbs