Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
GlobalMark Series Information
| Manufacturer Part Number | 113110 |
|---|---|
| Manufacturer | Brady |
| Product Series | GlobalMark |
| Family Series | Brady Labels, GlobalMark Series |
| Description | GlobalMark Continous Indoor Outdoor Vinyl Labels 3 in W x 100 ft L White |
| Application | Pipe & Valve Marking |
| Material Type | Vinyl |
| Adhesive | Yes |
| Finish | Gloss |
| Background Color | White |
| Special Properties | Abrasion, and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-180 °F |
| Label Width | 3 " |
| Recommended Printer(s) | GlobalMark |
| Net Weight | 2.245 lbs |
| Gross Weight | 0.1425 lbs |