113111
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113111

Brady Labels, GlobalMark Series

113111

Brady Labels, GlobalMark Series
Label Vinyl 2.25in x 100ft WT
MFG Item Number
113111
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
113111
Label Vinyl 2.25in x 100ft WT

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 113111
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Continous Indoor Outdoor Vinyl Labels 2.25 in W x 100 ft L White
Application Pipe & Valve Marking
Material Type Vinyl
Adhesive Yes
Finish Gloss
Background Color White
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 2.25 "
Recommended Printer(s) GlobalMark
Net Weight 1.305 lbs
Gross Weight 1.86 lbs