113115
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113115 Brady Labels, GlobalMark Series, Label Vinyl 3in x 100ft YL

MFG Item Number
113115

113115 Brady Labels, GlobalMark Series, Label Vinyl 3in x 100ft YL

MFG Item Number
113115
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
113115
Label Vinyl 3in x 100ft YL

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 113115
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Continous Indoor Outdoor Vinyl Labels 3 in W x 100 ft L Yellow
Application Pipe & Valve Marking
Material Type Vinyl
Adhesive Yes
Finish Gloss
Background Color Yellow
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 3 "
Recommended Printer(s) GlobalMark
Net Weight 2.265 lbs
Gross Weight 0.1425 lbs