113141
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113141 Brady Labels, GlobalMark Series, Label Vinyl 1.125in x 100ft GD

MFG Item Number
113141

113141 Brady Labels, GlobalMark Series, Label Vinyl 1.125in x 100ft GD

MFG Item Number
113141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
113141
Label Vinyl 1.125in x 100ft GD

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 113141
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Continous Indoor Outdoor Vinyl Labels 1.125 in W x 100 ft L Gold
Application Pipe & Valve Marking
Material Type Vinyl
Adhesive Yes
Finish Gloss
Background Color Yellow
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 1.125 "
Recommended Printer(s) GlobalMark
Net Weight 0 lbs
Gross Weight 0.0725 lbs