113142000-00618824
Waldmann Light Fixtures, Ring Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113142000-00618824

Waldmann Light Fixtures, Ring Series

113142000-00618824

Waldmann Light Fixtures, Ring Series
RING LED, RLLQ63, 6W, 100-240V,
MFG Item Number
113142000-00618824
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, RING Series
Item #
113142000-00618824
RING LED, RLLQ63, 6W, 100-240V,

RING Series Information


Specifications

Specifications
Manufacturer Part Number 113142000-00618824
Manufacturer Waldmann
Product Series RING
Family Series Waldmann Light Fixtures, Ring Series
Description RING LED, RLLQ63, 6W, 100-240V, 50/60Hz, 6 diopter, w/universal base
Lamp Included Yes
Lens Material Acrylic
Lens Diameter 2.8 "
Diopter/Magnification 6d
Dimming No
Arm Length/Reach 15.7 "
Color Temperature 4,000 °K
Voltage 100-240 VAC
Lamp Type LED
Power 6 W
Mounting Table, Wall
Wet Locations No
Protection Rating IP20
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Net Weight 4.235 lbs
Gross Weight 4.235 lbs