113155000-00646485
Waldmann Light Fixtures, HEAD LED Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113155000-00646485

Waldmann Light Fixtures, HEAD LED Series

113155000-00646485

Waldmann Light Fixtures, HEAD LED Series
HEAD LED, MCAYL 4 S, 11W, 100_ beam
MFG Item Number
113155000-00646485
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, HEAD LED Series
Item #
113155000-00646485
HEAD LED, MCAYL 4 S, 11W, 100_ beam

HEAD LED Series Information

  • 11 Watt LED
  • 70 or 100 Degree Beam
  • M12 Connector
HEAD LED is an LED flood light designed for integration into machines and equipment requiring a fixed, high output light beam. This unit has been reduced to its most essential features ‑ without losing luminous power and lighting quality. As a result, the HEAD LED can be easily integrated into custom applications and mounting positions. HEAD LED measures just under 1‑inch in height and less than 2‑inches in diameter. There is no space too small for HEAD LED.

Videos

Specifications

Specifications
Manufacturer Part Number 113155000-00646485
Manufacturer Waldmann
Product Series HEAD LED
Family Series Waldmann Light Fixtures, HEAD LED Series
Description HEAD LED, MCAYL 4 S, 11W, 100_ beam angle
Lamp Included No
Voltage 24 VDC
Length 1.7 "
Color Temperature 5,600 °K
Style Flood
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 11 W
Mounting Surface
Junction Box No
Protection Rating IP67
Enclosed No
Gasket Included No
Marine Rated No
Wet Locations Yes
Nominal Voltage 24 VDC
Net Weight 0.33 lbs
Gross Weight 0.765 lbs