113156
Brady Labels, GlobalMark Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113156 Brady Labels, GlobalMark Series, Label Vinyl 2.25in x 100ft OR/WT

MFG Item Number
113156

113156 Brady Labels, GlobalMark Series, Label Vinyl 2.25in x 100ft OR/WT

MFG Item Number
113156
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, GlobalMark Series
Item #
113156
Label Vinyl 2.25in x 100ft OR/WT

GlobalMark Series Information

  • Permanent Pressure Sensitive Acrylic
  • Suitable for Indoor/Outdoor

Specifications

Specifications
Manufacturer Part Number 113156
Manufacturer Brady
Product Series GlobalMark
Family Series Brady Labels, GlobalMark Series
Description GlobalMark Indoor Outdoor Vinyl Warning Labels 2.25 in W x 100 ft L OR, WT
Application Pipe & Valve Marking
Material Type Vinyl
Adhesive Yes
Finish Gloss
Background Color Orange, White
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 2.25 "
Recommended Printer(s) GlobalMark
Comments Solid Color Stripe
Net Weight 0 lbs
Gross Weight 0.1172 lbs