113161000-00662600
Waldmann Light Fixtures, MACH LED PLUS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113161000-00662600

Waldmann Light Fixtures, MACH LED PLUS Series

113161000-00662600

Waldmann Light Fixtures, MACH LED PLUS Series
MACH LED PLUS.FORTY, MLAL 12 SD,
MFG Item Number
113161000-00662600
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, MACH LED PLUS Series
Item #
113161000-00662600
MACH LED PLUS.FORTY, MLAL 12 SD,

MACH LED PLUS Series Information

MACH LED PLUS is built to withstand volatile environments that may be present inside of a machine including exposure to harsh coolants, lubricants, flying debris, shock, or vibration. Its rugged anodized aluminum housing is extruded with ridges accommodating easy mounting as well as supporting premium heat‑sinking properties. Designed with energy‑ and cost‑savings of up to 70% and 60,000 hours of maintenance‑free operation, the MACH LED PLUS line is a welcome upgrade to the traditional fluorescent tube lights used so often in machines today.


Videos

Specifications

Specifications
Manufacturer Part Number 113161000-00662600
Manufacturer Waldmann
Product Series MACH LED PLUS
Family Series Waldmann Light Fixtures, MACH LED PLUS Series
Description MACH LED PLUS.FORTY, MLAL 12 SD, 24V DC, 5W, 90_ reflector, thru-wire (7.5in.)
Lamp Included Yes
Voltage 20-28 VDC
Length 7.5 "
Color Temperature 5,000 °K
Style Tube
Material Aluminum
Lens Material Glass
Lamp Type LED
Power 5 W
Light Output 480
Mounting Surface
Guarded No
Junction Box No
Protection Rating IP67
Enclosed Yes
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 24 VDC
Approvals CE, cETL, ETL
Net Weight 0.0624 lbs
Gross Weight 1.605 lbs