113183000-00680258
Waldmann Light Fixtures, ROCIA.focus Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113183000-00680258

Waldmann Light Fixtures, ROCIA.focus Series

113183000-00680258

Waldmann Light Fixtures, ROCIA.focus Series
ROCIA.focus, Gooseneck Arm,
MFG Item Number
113183000-00680258
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, ROCIA.focus Series
Item #
113183000-00680258
ROCIA.focus, Gooseneck Arm,

ROCIA.focus Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 113183000-00680258
Manufacturer Waldmann
Product Series ROCIA.focus
Family Series Waldmann Light Fixtures, ROCIA.focus Series
Description ROCIA.focus, Gooseneck Arm, 100-240V, 9.5W, 40 Degree Beam Angle
Lamp Included Yes
Voltage 100-240 VAC
Color Temperature 5,000 °K
Style Spot Light
Material Aluminum
Lens Material Safety Glass
Lamp Type LED
Power 9.5 W
Light Output 600
Mounting Surface
Guarded No
Junction Box No
Protection Rating IP65
Enclosed Yes
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 120 VAC, 240 VAC
Approvals CE, cETL, ETL
Net Weight 4.38 lbs
Gross Weight 0.5288 lbs