113209

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113209 Brady Labels, MiniMark Series, Label Vinyl 2.25in x 100ft BL

MFG Item Number
113209

113209 Brady Labels, MiniMark Series, Label Vinyl 2.25in x 100ft BL

MFG Item Number
113209
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, MiniMark Series
Item #
113209
Label Vinyl 2.25in x 100ft BL

MiniMark Series Information

  • Vinyl Film Substrate
  • Permanent Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 113209
Manufacturer Brady
Product Series MiniMark
Family Series Brady Labels, MiniMark Series
Description MiniMark Indoor Outdoor Vinyl Labels 2.25 in W x 100 ft L Blue
Application Pipe & Valve Marking
Material Type Vinyl
Adhesive Yes
Finish Gloss
Background Color Blue
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 2.25 "
Recommended Printer(s) MiniMark
Net Weight 1.695 lbs
Gross Weight 0.1056 lbs