113220

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113220 Brady Labels, MiniMark Series, Label Vinyl 4in x 100ft WT/YL

MFG Item Number
113220

113220 Brady Labels, MiniMark Series, Label Vinyl 4in x 100ft WT/YL

MFG Item Number
113220
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, MiniMark Series
Item #
113220
Label Vinyl 4in x 100ft WT/YL

MiniMark Series Information

  • Vinyl Film Substrate
  • Permanent Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 113220
Manufacturer Brady
Product Series MiniMark
Family Series Brady Labels, MiniMark Series
Description MiniMark Vinyl Labels with Header Stripe 4 in W x 100 ft L White, Yellow
Application Pipe & Valve Marking
Material Type Vinyl
Adhesive Yes
Finish Gloss
Background Color White, Yellow
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 4 "
Recommended Printer(s) MiniMark
Comments Solid Color Stripe
Net Weight 0 lbs
Gross Weight 0.1678 lbs