113222

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113222 Brady Labels, MiniMark Series, Label Vinyl 4in x 100ft OR/WT

MFG Item Number
113222

113222 Brady Labels, MiniMark Series, Label Vinyl 4in x 100ft OR/WT

MFG Item Number
113222
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, MiniMark Series
Item #
113222
Label Vinyl 4in x 100ft OR/WT

MiniMark Series Information

  • Vinyl Film Substrate
  • Permanent Acrylic Adhesive

Specifications

Specifications
Manufacturer Part Number 113222
Manufacturer Brady
Product Series MiniMark
Family Series Brady Labels, MiniMark Series
Description MiniMark Vinyl Labels with Header Stripe 4 in W x 100 ft L Orange, White
Application Pipe & Valve Marking
Material Type Vinyl
Adhesive Yes
Finish Gloss
Background Color Orange, White
Special Properties Abrasion, and Chemical-Resistant
Special Environment Type Temperature Range: -40-180 °F
Label Width 4 "
Recommended Printer(s) MiniMark
Comments Solid Color Stripe
Net Weight 0 lbs
Gross Weight 0.1678 lbs