MiniMark Series Information
| Manufacturer Part Number | 113223 |
|---|---|
| Manufacturer | Brady |
| Product Series | MiniMark |
| Family Series | Brady Labels, MiniMark Series |
| Description | MiniMark Vinyl Labels with Header Stripe 4 in W x 100 ft L Red, White |
| Application | Pipe & Valve Marking |
| Material Type | Vinyl |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Red |
| Background Color | White |
| Special Properties | Abrasion, and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-180 °F |
| Label Width | 4 " |
| Recommended Printer(s) | MiniMark |
| Comments | Solid Color Stripe |
| Net Weight | 0 lbs |
| Gross Weight | 0.1725 lbs |