113255-2
GPI - Great Plains Industries Flow Control, 01A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
113255-2 GPI - Great Plains Industries Flow Control, 01A Series, 01A31LM Dig Fuel Meter Al 1in. FNPT
MFG Item Number
113255-2

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

113255-2 GPI - Great Plains Industries Flow Control, 01A Series, 01A31LM Dig Fuel Meter Al 1in. FNPT

MFG Item Number
113255-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, 01A Series
Item #
113255-2
01A31LM Dig Fuel Meter Al 1in. FNPT

01A Series Information

  • Fuel Meter
  • Rugged Aluminum Housing and Sealed Electronic Circuitry
  • 3~30 GPM (10~100 LPM) Flow Range
The 01A Series Flow Meters by GPI Flomec are a great economical choice for all your fluid monitoring needs! Available in nylon or aluminum, these turbine‑style meters can measure up to 30 gallons per minute in water‑based, fuel and light chemical applications.

Videos

Specifications

Specifications
Manufacturer Part Number 113255-2
Manufacturer GPI - Great Plains Industries
Product Series 01A
Family Series GPI - Great Plains Industries Flow Control, 01A Series
Description 01A31LM Dig Fuel Meter Al 1in. FNPT Pop
Material Aluminum
Sensor Type RotorFlow
Flow Range 3-30 gpm
Port Size 1 "
Port Style NPT Female
Output Local Display
Accuracy 5 %
Maximum Pressure 300 psi
Recommended Filtration 500 micron
Approvals CE
Comments 01A31LM- Totalizing Meter Only. No Rate of Flow Display.
Net Weight 1.425 lbs
Gross Weight 1.425 lbs