Series Information
| Manufacturer Part Number | 113259000-00641127 |
|---|---|
| Manufacturer | Waldmann |
| Family Series | Waldmann Light Fixtures |
| Description | SLJ 500/750/S PIVOTING HEAD 22-26VDC 10 DEG, 5W |
| Lamp Included | Yes |
| Voltage | 22-26 VDC |
| Color Temperature | 5,000 °K |
| Style | Pivot Head |
| Material | Aluminum |
| Lens Material | Glass |
| Lamp Type | LED |
| Power | 5 W |
| Light Output | 490 |
| Mounting | Surface |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP67 |
| Enclosed | Yes |
| Gasket Included | No |
| Marine Rated | No |
| Wet Locations | No |
| Nominal Voltage | 24 VDC |
| Approvals | CE, cETLus |
| Net Weight | 1.995 lbs |
| Gross Weight | 2.775 lbs |