113261000-00641183
Waldmann Temporary Lighting, RAPTOR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113261000-00641183

Waldmann Temporary Lighting, RAPTOR Series

113261000-00641183

Waldmann Temporary Lighting, RAPTOR Series
RAPTOR LED spot light, gooseneck
MFG Item Number
113261000-00641183
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, RAPTOR Series
Item #
113261000-00641183
RAPTOR LED spot light, gooseneck

RAPTOR Series Information

  • 5000K Color Temperature
  • 10 or 30 Degree Beam Angles
  • IP67 Protection
RAPTOR LED spotlight impresses with its high‑powered LED technology, and 50,000 hours of maintenance‑free LED service life. The robust aluminum housing with 3 mm solid safety glass cover stands up to even the toughest machine environments. RAPTOR is available in pivoting head and gooseneck arm versions.

Specifications

Specifications
Manufacturer Part Number 113261000-00641183
Manufacturer Waldmann
Product Series RAPTOR
Family Series Waldmann Temporary Lighting, RAPTOR Series
Description RAPTOR LED spot light, gooseneck arm, 100-240V, 30_ beam angle
Voltage 100-240 V
Environment Wet
Lamp Type LED
Lamp Wattage 6 W
Color Temperature 5,000 °K
Approvals ETL;cETL
Comments Gooseneck
Nominal Voltage 120 V, 208 V, 240 V
Net Weight 0 lbs
Gross Weight 0 lbs