113279000-00641386
Waldmann Light Fixtures, RL70LE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113279000-00641386

Waldmann Light Fixtures, RL70LE Series

113279000-00641386

Waldmann Light Fixtures, RL70LE Series
RL70LE-24 N, LED linear, 22-26V DC,
MFG Item Number
113279000-00641386
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, RL70LE Series
Item #
113279000-00641386
RL70LE-24 N, LED linear, 22-26V DC,

RL70LE Series Information

Waldmann's RL70LE Machine Light puts a modern twist on the traditional industrial tube light by improving it with the advantages provided by LED technology.

This light is built to last with several different tube materials: strong borosilicate glass for resistance against coolants, lubricants, and other volatile liquids, an impact‑resistant acrylic, or polycarbonate materials ideal for food industry and outdoor applications, and sealed IP67‑rated construction.

Videos

Specifications

Specifications
Manufacturer Part Number 113279000-00641386
Manufacturer Waldmann
Product Series RL70LE
Family Series Waldmann Light Fixtures, RL70LE Series
Description RL70LE-24 N, LED linear, 22-26V DC, 12.5W, glass (14.6in.)
Lamp Included Yes
Voltage 22-26 VDC
Length 14.57 "
Color Temperature 5,000 °K
Style Tube
Lens Material Glass
Lamp Type LED
Power 12.5 W
Light Output 950
Guarded No
Junction Box No
Protection Rating IP67
Enclosed Yes
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 24 VDC
Approvals CE
Net Weight 2.866 lbs
Gross Weight 2.866 lbs