Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113280 Brady Signs & Signage, 18X18 WHT/RED TRAFFIC SIGN HIP

MFG Item Number
113280

113280 Brady Signs & Signage, 18X18 WHT/RED TRAFFIC SIGN HIP

MFG Item Number
113280
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
113280
18X18 WHT/RED TRAFFIC SIGN HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 113280
Manufacturer Brady
Family Series Brady Signs & Signage
Description STOP Sign, 18 H x 18 W x 0.090 D, Aluminum, W/Mounting Hole
Type Traffic/Parking Signs
Background Color Red
Header Stop
Legend Stop
Material Aluminum
Material Description Reflective
Language English
Height 18 "
Width 18 "
Net Weight 2.07 lbs
Gross Weight 2.07 lbs