Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113293 Brady Signs & Signage, 30X30 BUMP SIGN HIP

MFG Item Number
113293

113293 Brady Signs & Signage, 30X30 BUMP SIGN HIP

MFG Item Number
113293
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
113293
30X30 BUMP SIGN HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 113293
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bump Sign, 30 H x 30 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color Yellow
Legend Bump
Material Aluminum
Material Description Prismatic
Language English
Height 30 "
Width 30 "
Net Weight 5.75 lbs
Gross Weight 5.75 lbs