Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113295

Brady Signs & Signage

113295

Brady Signs & Signage
24X24 DANGEROUS INTERSECTION SIGN HIP
MFG Item Number
113295
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
113295
24X24 DANGEROUS INTERSECTION SIGN HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 113295
Manufacturer Brady
Family Series Brady Signs & Signage
Description Dangerous Intersection Sign, 24 H x 24 W x 0.090 D
Background Color Yellow
Header Dangerous
Legend Dangerous Intersection
Material Sheeting
Height 24 "
Width 24 "
Net Weight 3.68 lbs
Gross Weight 3.68 lbs