113300.00
Leeson Motors, Washguard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113300.00

Leeson Motors, Washguard Series

113300.00

Leeson Motors, Washguard Series
Motor, 1.5HP, 115/208-230V, 1725RPM
MFG Item Number
113300.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Washguard Series
Item #
113300.00
Motor, 1.5HP, 115/208-230V, 1725RPM

Washguard Series Information

  • USDA‑approved epoxy painted motors
  • Stainless steel motors
  • Encapsulated stainless steel motors available
  • NEMA and IEC flange motors
  • Three phase, single phase and DC washdown duty motors

Applications: Designed to meet the demanding washdown conditions that you may find in food processing plants, chemical processing, pharmaceutical plants and the beverage and brewing industries.

  • AC and DC washdown gearmotors
  • Rigid base and C face mount types
  • BISSC approved designs
  • Forsheda shaft seals and Protech bearing isolators used to seal motor shafts
  • 3‑year warranty on encapsulated and Premium efficient models
  • Washdown brakemotors and pump motors available
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 113300.00
Manufacturer Leeson
Product Series Washguard
Family Series Leeson Motors, Washguard Series
Description Motor, 1.5HP, 115/208-230V, 1725RPM TEFC Washguard
Type Washdown
Horsepower 1-1/2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 1
NEMA Frame 56HC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Less Base
Current Rating 9.5 A
Service Factor 1.15
Composition Steel
Overload Protection None
Length 13.69 "
Approvals CSA, UL
Net Weight 45 lbs
Gross Weight 45 lbs
Alternatives
CWDL3514
CWDL3514
Baldor-ABB Motors Motors, WD Series
N545
N545
Marathon Electric Motors, MP3000 Series
C1290
C1290
GE Motors