Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113309 Brady Signs & Signage, B959 12X18 GRN/WHT TRAFFIC SIGN

MFG Item Number
113309

113309 Brady Signs & Signage, B959 12X18 GRN/WHT TRAFFIC SIGN

MFG Item Number
113309
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
113309
B959 12X18 GRN/WHT TRAFFIC SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 113309
Manufacturer Brady
Family Series Brady Signs & Signage
Description Employee Parking Sign, 18 H x 12 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend Employee Parking
Material Aluminum
Material Description Reflective
Language English
Height 18 "
Width 12 "
Net Weight 1.38 lbs
Gross Weight 1.38 lbs