Series Information
| Manufacturer Part Number | 1133091 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | Object detection systems, AOS Radar, AOS2001-AC WWD, Version: North America and Latin America, Items supplied: RMS2000 radar sensor, Telematic Data Collector, TEMS-based “Wrong Way Driver” software on the Telematic Data Collector, Mounting bracket, Conn |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Number of Inputs/Outputs | 6 |
| Interface Type | Ethernet, Modem, WLAN |
| Protection Rating | IP20, IP67 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |