Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113311

Brady Signs & Signage

113311

Brady Signs & Signage
B959 12X18 GRN,BLUE/WHT TRAFFIC SIGN
MFG Item Number
113311
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
113311
B959 12X18 GRN,BLUE/WHT TRAFFIC SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 113311
Manufacturer Brady
Family Series Brady Signs & Signage
Description Reserved Parking Sign, 18 H x 12 W x .035 D, Aluminum, Arrow Direction Right
Type Traffic/Parking Signs
Background Color White
Legend Reserved Parking Handicapped
Material Aluminum
Material Description Reflective
Language English
Height 18 "
Width 12 "
Net Weight 1.38 lbs
Gross Weight 1.38 lbs