Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113318 Brady Signs & Signage, 12X6 GRN/WHT TRAFFIC SIGN HIP

MFG Item Number
113318

113318 Brady Signs & Signage, 12X6 GRN/WHT TRAFFIC SIGN HIP

MFG Item Number
113318
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
113318
12X6 GRN/WHT TRAFFIC SIGN HIP

Series Information

Specifications

Specifications
Manufacturer Part Number 113318
Manufacturer Brady
Family Series Brady Signs & Signage
Description 500 Fine Sign, 6 H x 12 W x 0.090 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend $500 Fine
Material Aluminum
Material Description Reflective
Language English
Height 6 "
Width 12 "
Net Weight 0.46 lbs
Gross Weight 0.46 lbs