113449000-00694640
Waldmann Light Fixtures, RL70LE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113449000-00694640

Waldmann Light Fixtures, RL70LE Series

113449000-00694640

Waldmann Light Fixtures, RL70LE Series
RL70LE-108, LED linear, 22-26V DC,
MFG Item Number
113449000-00694640
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, RL70LE Series
Item #
113449000-00694640
RL70LE-108, LED linear, 22-26V DC,

RL70LE Series Information

Waldmann's RL70LE Machine Light puts a modern twist on the traditional industrial tube light by improving it with the advantages provided by LED technology.

This light is built to last with several different tube materials: strong borosilicate glass for resistance against coolants, lubricants, and other volatile liquids, an impact‑resistant acrylic, or polycarbonate materials ideal for food industry and outdoor applications, and sealed IP67‑rated construction.

Videos

Specifications

Specifications
Manufacturer Part Number 113449000-00694640
Manufacturer Waldmann
Product Series RL70LE
Family Series Waldmann Light Fixtures, RL70LE Series
Description RL70LE-108, LED linear, 22-26V DC, 30W, polycarbonate (53.6in.)
Lamp Included Yes
Voltage 16-32 VDC
Length 53.6 "
Color Temperature 5,700 °K
Style Tube
Lens Material Polycarbonate
Lamp Type LED
Power 30 W
Light Output 2,750
Guarded No
Junction Box No
Protection Rating IP67
Enclosed Yes
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 12 VDC, 24 VDC
Approvals CE, cETLus
Net Weight 6.28 lbs
Gross Weight 6.28 lbs