113475000-00704990
Waldmann Light Fixtures, RL70LE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113475000-00704990

Waldmann Light Fixtures, RL70LE Series

113475000-00704990

Waldmann Light Fixtures, RL70LE Series
WLA 3000/850/T, 120-277V, 37W
MFG Item Number
113475000-00704990
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, RL70LE Series
Item #
113475000-00704990
WLA 3000/850/T, 120-277V, 37W

RL70LE Series Information

Waldmann's RL70LE Machine Light puts a modern twist on the traditional industrial tube light by improving it with the advantages provided by LED technology.

This light is built to last with several different tube materials: strong borosilicate glass for resistance against coolants, lubricants, and other volatile liquids, an impact‑resistant acrylic, or polycarbonate materials ideal for food industry and outdoor applications, and sealed IP67‑rated construction.

Videos

Specifications

Specifications
Manufacturer Part Number 113475000-00704990
Manufacturer Waldmann
Product Series RL70LE
Family Series Waldmann Light Fixtures, RL70LE Series
Description WLA 3000/850/T, 120-277V, 37W (35.4in.)
Lamp Included Yes
Voltage 120 VAC, 240 VAC
Length 35.4 "
Color Temperature 5,000 °K
Style Tube
Material Aluminum
Lamp Type LED
Power 37 W
Light Output 3,000
Mounting Ceiling
Guarded No
Junction Box No
Protection Rating IP20
Enclosed Yes
Gasket Included No
Marine Rated No
Wet Locations No
Nominal Voltage 120 VAC, 240 VAC
Approvals CE, cETLus
Net Weight 7.0548 lbs
Gross Weight 7.0548 lbs