113584.00
Leeson Motors, Washguard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113584.00

Leeson Motors, Washguard Series

113584.00

Leeson Motors, Washguard Series
Motor, 1.5HP, 115/208-230V, 3450RPM
MFG Item Number
113584.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Washguard Series
Item #
113584.00
Motor, 1.5HP, 115/208-230V, 3450RPM

Washguard Series Information

  • USDA‑approved epoxy painted motors
  • Stainless steel motors
  • Encapsulated stainless steel motors available
  • NEMA and IEC flange motors
  • Three phase, single phase and DC washdown duty motors

Applications: Designed to meet the demanding washdown conditions that you may find in food processing plants, chemical processing, pharmaceutical plants and the beverage and brewing industries.

  • AC and DC washdown gearmotors
  • Rigid base and C face mount types
  • BISSC approved designs
  • Forsheda shaft seals and Protech bearing isolators used to seal motor shafts
  • 3‑year warranty on encapsulated and Premium efficient models
  • Washdown brakemotors and pump motors available
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number 113584.00
Manufacturer Leeson
Product Series Washguard
Family Series Leeson Motors, Washguard Series
Description Motor, 1.5HP, 115/208-230V, 3450RPM TEFC Washguard
Type Washdown
Horsepower 1-1/2 hp
Speed 3,600 RPM
RPM 3,600 RPM
Number of Poles 2
Phase 1
NEMA Frame 56C
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Less Base
Current Rating 8.5 A
Service Factor 1.15
Composition Steel
Overload Protection None
Length 12.69 "
Approvals CSA, UL
Net Weight 36 lbs
Gross Weight 36 lbs
Alternatives
CWDL3513
CWDL3513
Baldor-ABB Motors Motors, WD Series
N544
N544
Marathon Electric Motors, MP3000 Series
C1289
C1289
GE Motors