Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
11360 Appleton Light Fixtures, TYPE SSH SWIVEL HANGER 90855
11360 Appleton Light Fixtures, TYPE SSH SWIVEL HANGER 90855
This item cannot be canceled or returned
Description
TYPE SSH SWIVEL HANGER 90855
Specifications
Specifications
| Manufacturer Part Number |
11360 |
| Manufacturer |
Appleton |
| Family Series |
Appleton Light Fixtures |
| Description |
TYPE SSH SWIVEL HANGER 90855 |
| Accessory Type |
Fixture Hanger |
| For Use With |
Appleton Light Fixture |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
11360
Appleton Light Fixtures