Series Information
| Manufacturer Part Number | 1137062 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | machine vision, Visionary-T Mini, V3S145-1AAAABA OD, Sub product family: Visionary-T Mini AP, Integrated application: The installed 3D Object Detection SICK SensorApp allows flexibly customizable collision avoidance for mobile platforms. The data is pro |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Number of Inputs/Outputs | 6 |
| Interface Type | Ethernet TCP/UDP |
| Connection Type | 8 Pin M12 A-coded, 8 Pin M12 X-coded |
| Protection Rating | IP65, IP67 |
| Operating Temperature | 14-122 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |