113714000-00805256
Waldmann Light Fixtures, TEVISIO Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

113714000-00805256

Waldmann Light Fixtures, TEVISIO Series

113714000-00805256

Waldmann Light Fixtures, TEVISIO Series
TEVISIO, 39in. reach, 3.5D, 13W,
MFG Item Number
113714000-00805256
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, TEVISIO Series
Item #
113714000-00805256
TEVISIO, 39in. reach, 3.5D, 13W,

TEVISIO Series Information

  • 4000K Color Temperature
  • IP20 Protection
  • Touch Panel Operation
TEVISIO lives up to the high standards of the Waldmann product line. 48 premium LEDs illuminate a 6" wide‑angle, distortion free lens. Touch enabled dimming provides customization of the light output from 100% to 10%. Innovative balanced‑arm technology (patent pending) allows for easy adjustment and precise positioning while six independent swivel joints turn the head up to 90 degrees in every direction. TEVISIO compares at 40% more efficient than conventional magnifier luminaires.

Specifications

Specifications
Manufacturer Part Number 113714000-00805256
Manufacturer Waldmann
Product Series TEVISIO
Family Series Waldmann Light Fixtures, TEVISIO Series
Description TEVISIO, 39in. reach, 3.5D, 13W, 5000K, dimmable, w/seg switching
Lamp Included Yes
Lens Material Glass
Lens Diameter 6.3 "
Diopter/Magnification 3.5d
Dimming Yes
Arm Length/Reach 39 "
Color Temperature 5,000 °K
Voltage 100-240 VAC
Lamp Type LED
Power 13 W
Light Output 750 lm
Mounting Table, Wall
Wet Locations No
Approvals CE, cETL
Protection Rating IP20
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Net Weight 6.61 lbs
Gross Weight 6.61 lbs