Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 113H Series
113HRSS1/2X4BSPT
Ham-Let Fittings - Hydraulic & Pneumatic, 113H Series
Fitting, Stainless Steel, Hex Long
Item Number
113HRSS1/2X4BSPT
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 113H Series
Fitting, Stainless Steel, Hex Long
- Hex Long Nipple
- Male NPT Threads
- Stainless Steel or Brass Body
Specifications
Specifications
| Manufacturer Part Number |
3001204 |
| Manufacturer |
Ham-Let |
| Product Series |
113H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 113H Series |
| Description |
Fitting, Stainless Steel, Hex Long Nipple, |
| Material |
Stainless Steel 316 |
| Connection Type |
Long Hex Nipple |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Male NPT |
| Thread Size |
1/2 " |
| Length |
4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
113HRSS1/2X4BSPT
Ham-Let Fittings - Hydraulic & Pneumatic, 113H Series