114-8Y-06K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

114-8Y-06K Edwards Signaling Switches, 114 Triac Mag Y Cbl 18/2 Sjt

MFG Item Number
114-8Y-06K

114-8Y-06K Edwards Signaling Switches, 114 Triac Mag Y Cbl 18/2 Sjt

MFG Item Number
114-8Y-06K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
114-8Y-06K
114 Triac Mag Y Cbl 18/2 Sjt

Series Information

Specifications

Specifications
Manufacturer Part Number 114-8Y-06K
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 114 Triac Mag Y Cbl 18/2 Sjt
Contacts 1NO
Switch On Distance 25 mm
Switch Off Distance 38 mm
Nominal Voltage 120 VAC
Voltage 120 VAC
Connection Type Wire Leads
Protection Rating IP67
Length 6 '
Status Indicator No
Approvals UL;CSA
Net Weight 0.365 lbs
Gross Weight 0.365 lbs