1140-4F-LED
Ericson Temporary Lighting, 1140 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1140-4F-LED Ericson Temporary Lighting, 1140 Series, Luminaire Portable Led 2Xt9 20W,

MFG Item Number
1140-4F-LED

1140-4F-LED Ericson Temporary Lighting, 1140 Series, Luminaire Portable Led 2Xt9 20W,

MFG Item Number
1140-4F-LED
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, 1140 Series
Item #
1140-4F-LED
Luminaire Portable Led 2Xt9 20W,

1140 Series Information


Specifications

Specifications
Manufacturer Part Number 1140-4F-LED
Manufacturer Ericson
Product Series 1140
Family Series Ericson Temporary Lighting, 1140 Series
Description Luminaire Portable Led 2Xt9 20W, 120V 4Ft Feed-Thru
Voltage 120 V
Environment Wet
Lamp Type LED
Lamp Wattage 20 W
Plug Type NEMA 5-15
Socket Type NEMA 5-15
Length 4 '
Secondary Cord Length 1 '
Light Output 3220
Approvals cULus
Nominal Voltage 120 V
Net Weight 14.5 lbs
Gross Weight 21.5 lbs