Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Waldmann Lighting, LINURA.edge Series
114033000-00801340
Waldmann Lighting, LINURA.edge Series
LINURA.edge, 22-26V DC, 3W, 5000K
MFG Item Number
114033000-00801340
This item cannot be canceled or returned
Description
Lighting, LINURA.edge Series
Item #
114033000-00801340
LINURA.edge, 22-26V DC, 3W, 5000K
LINURA.edge Series Information
Specifications
Specifications
| Manufacturer Part Number |
114033000-00801340 |
| Manufacturer |
Waldmann |
| Product Series |
LINURA.edge |
| Family Series |
Waldmann Lighting, LINURA.edge Series |
| Description |
LINURA.edge, 22-26V DC, 3W, 5000K (7.7in.) |
| Voltage |
22-26 VDC |
| Nominal Voltage |
24 VDC |
| Power Consumption |
3 W |
| Mounting |
Clip, Rack |
| Switch Type |
None |
| Integrated Receptacle |
No |
| Connection |
M12 Connector |
| Lamp Type |
LED |
| Light Output |
315 Lm |
| Material |
Aluminum |
| Protection Rating |
IP54 |
| Approvals |
CE, cETLus |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.65 lbs |
114033000-00801340
Waldmann Lighting, LINURA.edge Series