114072
Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

114072

Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series

114072

Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Single Channel Zener Barrier
MFG Item Number
114072
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Intrinsically Safe Barriers, Zener Barrier Series
Item #
114072
Single Channel Zener Barrier

Zener Barrier Series Information


Specifications

Specifications
Manufacturer Part Number 114072
Manufacturer Gems Sensors & Controls
Product Series Zener Barrier
Family Series Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Description Single Channel Zener Barrier
Signal Input Current Max 62 mA
Signal Input Voltage Max 24 V
Signal Polarity Positive
Hazardous Location Class 1, Class 2, Division 1, Division 2, C, D, E, G
Capacitance 0.33 µF
Inductance 3.1 mH
Series Resistance 234 Ohm
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs