114096000-00803618
Waldmann Light Fixtures, LINURA.edge Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

114096000-00803618 Waldmann Light Fixtures, LINURA.edge Series, LINURA.edge, LEA, ADVANCED, 8-step

MFG Item Number
114096000-00803618

114096000-00803618 Waldmann Light Fixtures, LINURA.edge Series, LINURA.edge, LEA, ADVANCED, 8-step

MFG Item Number
114096000-00803618
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, LINURA.edge Series
Item #
114096000-00803618
LINURA.edge, LEA, ADVANCED, 8-step

LINURA.edge Series Information


Specifications

Specifications
Manufacturer Part Number 114096000-00803618
Manufacturer Waldmann
Product Series LINURA.edge
Family Series Waldmann Light Fixtures, LINURA.edge Series
Description LINURA.edge, LEA, ADVANCED, 8-step dimming, 22-26V DC, 22.5W, 5000K (51.8in.)
Voltage 22-26 VDC
Length 51.7 "
Color Temperature 5,000 °K
Style Linear
Material Aluminum
Lens Material Acrylic
Lamp Type LED
Power 22.5 W
Mounting Bracket
Protection Rating IP54
Enclosed Yes
Nominal Voltage 24 VDC
Approvals CE, cETLus
Net Weight 0 lbs
Gross Weight 0 lbs