114117000-00804053
Waldmann Light Fixtures, LINURA.maxx Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

114117000-00804053

Waldmann Light Fixtures, LINURA.maxx Series

114117000-00804053

Waldmann Light Fixtures, LINURA.maxx Series
LINURA.maxx, LEA, ADVANCED, 13W,
MFG Item Number
114117000-00804053
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, LINURA.maxx Series
Item #
114117000-00804053
LINURA.maxx, LEA, ADVANCED, 13W,

LINURA.maxx Series Information

Specifications

Specifications
Manufacturer Part Number 114117000-00804053
Manufacturer Waldmann
Product Series LINURA.maxx
Family Series Waldmann Light Fixtures, LINURA.maxx Series
Description LINURA.maxx, LEA, ADVANCED, 13W, 8-step dimming, 5000K (18.7in.)
Voltage 22-26 VDC
Length 18.7 "
Color Temperature 5,000 °K
Style Linear
Material Aluminum
Lens Material Acrylic
Lamp Type LED
Power 13 W
Mounting Bracket
Protection Rating IP54
Enclosed Yes
Nominal Voltage 24 VDC
Approvals CE, cETLus
Net Weight 0 lbs
Gross Weight 0 lbs