114124000-00804060
Waldmann Light Fixtures, LINURA.maxx Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

114124000-00804060

Waldmann Light Fixtures, LINURA.maxx Series

114124000-00804060

Waldmann Light Fixtures, LINURA.maxx Series
LINURA.maxx, LEA, ADVANCED, 21W,
MFG Item Number
114124000-00804060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, LINURA.maxx Series
Item #
114124000-00804060
LINURA.maxx, LEA, ADVANCED, 21W,

LINURA.maxx Series Information

Specifications

Specifications
Manufacturer Part Number 114124000-00804060
Manufacturer Waldmann
Product Series LINURA.maxx
Family Series Waldmann Light Fixtures, LINURA.maxx Series
Description LINURA.maxx, LEA, ADVANCED, 21W, 8-step dimming, thru-wire, 5000K (29.7in.)
Voltage 22-26 VDC
Length 29.7 "
Color Temperature 5,000 °K
Style Linear
Material Aluminum
Lens Material Acrylic
Lamp Type LED
Power 21 W
Mounting Bracket
Protection Rating IP54
Enclosed Yes
Nominal Voltage 24 VDC
Approvals CE, cETLus
Comments Through-Wired
Net Weight 0 lbs
Gross Weight 0 lbs