114166.00
Leeson Motors, Brakemotors Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

114166.00

Leeson Motors, Brakemotors Series

114166.00

Leeson Motors, Brakemotors Series
Motor, 1HP, 208-230/460V, 1725RPM
MFG Item Number
114166.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Brakemotors Series
Item #
114166.00
Motor, 1HP, 208-230/460V, 1725RPM

Brakemotors Series Information

  • Fail‑safe positive stop and holding brakes
  • Load stops automatically when power is turned off
  • Manual brake release designs
  • Dual voltage brake coils
  • Single and three phase models

For use where quick response stopping and holding is required in the application, which
may include conveyors, hoists, packaging equipment etc

  • Washdown duty models
  • Brake kits available
  • Coupler brake kits available

Specifications

Specifications
Manufacturer Part Number 114166.00
Manufacturer Leeson
Product Series Brakemotors
Family Series Leeson Motors, Brakemotors Series
Description Motor, 1HP, 208-230/460V, 1725RPM DP Brakemotor
Type Brake Motor
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 56C
Nominal Voltage 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting C-Face Footed
Current Rating 3.4 A
Composition Steel
Length 14.06 "
Approvals CSA, UL
Net Weight 37 lbs
Gross Weight 37 lbs
Alternatives
VBM3116
VBM3116
Baldor-ABB Motors Motors