Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, Definite Purpose Series
114216.00
Leeson Motors, Definite Purpose Series
Motor, 1HP, 115/208-230V, 3450RPM
MFG Item Number
114216.00
This item cannot be canceled or returned
Description
Motors, Definite Purpose Series
Motor, 1HP, 115/208-230V, 3450RPM
Definite Purpose Series Information
Specifications
Specifications
| Manufacturer Part Number |
114216.00 |
| Manufacturer |
Leeson |
| Product Series |
Definite Purpose |
| Family Series |
Leeson Motors, Definite Purpose Series |
| Description |
Motor, 1HP, 115/208-230V, 3450RPM DP Woodworking |
| Type |
Definite Purpose |
| Horsepower |
1 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Number of Poles |
2 |
| Phase |
1 |
| NEMA Frame |
56Z |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure |
Drip Proof |
| Mounting |
Foot Mount, Rigid |
| Service Factor |
1.25 |
| Composition |
Steel |
| Length |
12.81 " |
| Approvals |
CSA, UL |
| Net Weight |
30 lbs |
| Gross Weight |
30 lbs |
114216.00
Leeson Motors, Definite Purpose Series