Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, Three Phase TENV Series
114309.00
Leeson Motors, Three Phase TENV Series
Motor, 0.75HP, 208-230/460V,
MFG Item Number
114309.00
This item cannot be canceled or returned
Description
Motors, Three Phase TENV Series
Motor, 0.75HP, 208-230/460V,
Three Phase TENV Series Information
- Three Phase Motors Totally Enclosed
- Standard, EPAct and Premium Efficient Ratings
- Torques Exceed NEMA Performance Standards
Specifications
Specifications
| Manufacturer Part Number |
114309.00 |
| Manufacturer |
Leeson |
| Product Series |
Three Phase TENV |
| Family Series |
Leeson Motors, Three Phase TENV Series |
| Description |
Motor, 0.75HP, 208-230/460V, 1725RPM TENV General Purpose |
| Type |
General Purpose |
| Horsepower |
3/4 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
56 |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
2.5 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
10.89 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
114309.00
Leeson Motors, Three Phase TENV Series