Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

114448-0005

Dynapar Encoders

114448-0005

Dynapar Encoders
Encoder
MFG Item Number
114448-0005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
114448-0005
Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number 114448-0005
Manufacturer Dynapar
Family Series Dynapar Encoders
Description Encoder
Length 5 '
Termination Wire Leads
Connection Type 10 Pin Circular
Contact Gender Female
Approvals CE, UL
Net Weight 0.26 lbs
Gross Weight 0.42 lbs