Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
1145 Series Information
| Manufacturer Part Number | 1145 |
|---|---|
| Manufacturer | Davies Molding |
| Product Series | 1145 |
| Family Series | Davies Molding Knobs, 1145 Series |
| Description | Knob, Black, Thermoset, Bushing Mount |
| Type | Instrument |
| Shaft Size | 0.25 " |
| Finish | Black Matte |
| Material Type | Thermoset |
| Composition | Non-Metallic |
| Skirted | No |
| Pointer | No |
| Knurled | Yes |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |