Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

114524 Brady Signs & Signage, B302 3.5X5 BLK,BLUE,LT.BLU/WHT 10/PACK

MFG Item Number
114524

114524 Brady Signs & Signage, B302 3.5X5 BLK,BLUE,LT.BLU/WHT 10/PACK

MFG Item Number
114524
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
114524
B302 3.5X5 BLK,BLUE,LT.BLU/WHT 10/PACK

Series Information

Specifications

Specifications
Manufacturer Part Number 114524
Manufacturer Brady
Family Series Brady Signs & Signage
Description Machines Need Constant TLC Sign, 3.5 H x 5 Wx 0.006 D
Type Funny Signs
Background Color White
Legend Machines Need Constant Tlc Tightening Lubricating Cleaning
Language English
Height 3.5 "
Width 5 "
Net Weight 0 lbs
Gross Weight 0.0059 lbs