Series Information
| Manufacturer Part Number | 114633 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | HE WHO HESITATES IS NOT Only LOST, BUT MILES FROM THE NEXT EXIT. Sign, 3.5 H x 5 W, Pack of 10 Labels |
| Type | Funny Signs |
| Background Color | Green |
| Legend | He Who Hesitates Is Not Only Lost But Miles From The Next Exit |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 3.5 " |
| Width | 5 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.0013 lbs |