1146V-SP
Eaton Plugs & Receptacles, Plug-In Outlet Taps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1146V-SP Eaton Plugs & Receptacles, Plug-In Outlet Taps Series, Grounding Tap 6 Outlet 15A 125V IV

MFG Item Number
1146V-SP

1146V-SP Eaton Plugs & Receptacles, Plug-In Outlet Taps Series, Grounding Tap 6 Outlet 15A 125V IV

MFG Item Number
1146V-SP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Plug-In Outlet Taps Series
Item #
1146V-SP
Grounding Tap 6 Outlet 15A 125V IV

Plug-In Outlet Taps Series Information

  • Molded of High Impact‑Resistant Plastic for Long‑Term Durability

Specifications

Specifications
Manufacturer Part Number 1146V-SP
Manufacturer Eaton
Product Series Plug-In Outlet Taps
Family Series Eaton Plugs & Receptacles, Plug-In Outlet Taps Series
Description Eaton six outlet tap, Duplex receptacle to 6 outlets, 15A, 125V, Ivory, Thermoplastic, 5-15R, NEMA 5-15R
Type Duplex Receptacle to 6 Outlets
Current Rating 15 A
Voltage 125 VAC
NEMA Configuration 5-15R
Color Ivory
Grounding Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs