Series Information
| Manufacturer Part Number | 114995.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 2HP, /V, 3450RPM TEFC Pressure Washer |
| Type | General Purpose |
| Horsepower | 2 hp |
| Speed | 3,450 RPM |
| RPM | 3,450 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56HC |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 17 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |